T-BAR 2X2 GRID FRAME LIGHT, TUNABLE 35/40/50K 27/35/40W 4000L 0-10V DIM. UL, 27W/35W/40W, White
- Mfr # TGL-2X2-MCTP
- Zoro # G724885713
product price:Â
$
87.79
/ea
Key Features
Dimmable
0~10V Dimmable
Lumens
150LM/W
Temp. Range
-13 Degrees to 140 Degrees F
Length
23.74 in
Lighting Technology
2835SMD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TGL-2X2-MCTP
- Zoro #
- G724885713
- UPC #
- 845060058420
- Country of Origin
- China
Dimensions
- Length
- 23.74 in
- Height
- 0.59 in
- Width
- 23.74 in
Details
- Dimmable
- 0~10V Dimmable
- Lumens
- 150LM/W
- Temp. Range
- -13 Degrees to 140 Degrees F
- Lighting Technology
- 2835SMD
- Rated Life
- 50,000hr
- Color Temperature
- 3500 K, 4000 K, 5000 K
- CRI
- >80
- Weight
- 3.0 lb
- Standards
- UL
- Item
- T-Bar 2X2 Grid Frame Light
- Finish
- White
- Fixture Wattage
- 27W/35W/40W
- IP Rating
- Damp Location
- Voltage
- 100V AC to 277V AC
- Beam Angle
- 120°
- Material
- Aluminum Shell
- Power Factor
- >0.9
- BUG Rating
- B1-U3-G1
Description
The Westgate TGL-2X2-MCTP is a t-bar 2x2 grid frame light. It delivers 150LM/W of 3500K/4000K/5000K light at 27W/35W/40W. Operates on 100-277VAC input power. Constructed of aluminum shell in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.9, beam angle 120 Deg, operating temperature -13 DegF-140 DegF, 50,000hr rated life, Damp Location ingress protection, BUG rating B1-U3-G1. Light source: 2835SMD. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.