This item is Discontinued.

Westgate T5-22IN-9W-40KT5 INT. DRVR 12-INCH 5W 50K FROSTED DIMMABLE ETL, PK 25 T5-22IN-9W-40K

This item is Discontinued.

Westgate

T5-22IN-9W-40KT5 INT. DRVR 12-INCH 5W 50K FROSTED DIMMABLE ETL, PK 25 (Discontinued)

Mfr # T5-22IN-9W-40K
Zoro # G602638103
UPC # 845060029741
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T5-22IN-9W-40K
Zoro #
G602638103
UPC #
845060029741
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
9W
Lumens
1035LM
Material
Glass
CRI
>80

Description

Linkable
Frosted Lens
115LM/W
LED SMD type: LM80 2835
CRI: >80
Beam Angle: 140Âo
Operating Temp: -4°F to 104°F
IP20
UL Listed
DLC Listed
Life Span: 50,000 hours
5-year warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.