T5-47IN-16W-50KLED T5 RETROFIT LAMPS WITH INTERNAL DRIVER, PK 25

  • Mfr # T5-47IN-16W-50K

  • Zoro # G402638105


product price:  $518.99
/pk 25, $20.76/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
16W
Lumens
2000LM
Material
Glass
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5-47IN-16W-50K
Zoro #
G402638105
UPC #
845060029772
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
16W
Lumens
2000LM
Material
Glass
CRI
>80

Description

Linkable
Frosted Lens
115LM/W
LED SMD type: LM80 2835
CRI: >80
Beam Angle: 140Âo
Operating Temp: -4°F to 104°F
IP20
UL Listed
DLC Listed
Life Span: 50,000 hours
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.