Shop WESTGATE
Create Account
T5 INT. DRVR 12-INCH 5W 40K FROSTED DIMMABLE ETL, 4000K
- Mfr # T5-12IN-5W-40K-D
- Zoro # G624885936
product price:Â
$
17.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5-12IN-5W-40K-D
- Zoro #
- G624885936
- UPC #
- 845060029734
- Country of Origin
- China
Description
The Westgate T5-12IN-5W-40K-D is a t5 int. drvr 12-inch 5w 40k frosted dimmable ETL. It delivers 575LM of 4000K light at 5W. Operates on 120VAC input power. Constructed of glass. Dimming: TRIAC dimming. Key specifications: CRI >80, power factor >/=0.9, beam angle 140 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: SMD Chip 2835. Lens: Frosted Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.