This item is Discontinued.

Westgate T5-TYPB-25W-50K-F4FT. LED T5 GLASS TUBE LAMPS, PK 40 T5-TYPB-25W-50K-F

This item is Discontinued.

Westgate

T5-TYPB-25W-50K-F4FT. LED T5 GLASS TUBE LAMPS, PK 40 (Discontinued)

Mfr # T5-TYPB-25W-50K-F
Zoro # G602638264
UPC # 845060052312
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T5-TYPB-25W-50K-F
Zoro #
G602638264
UPC #
845060052312
Country of Origin
Unknown

Details

Material
Glass Tube
IP Rating
IP65
Watts
25W
Voltage
120VAC

Description

T5 LED lamp, operates A/C Direct (Ballast override) (T5-TYPB version) or with ballasts (T5-TYPA version).
Voltage: 120V AC input
Rated for use in open fixtures only. Not for use in enclosed fixtures
UL-listed, DLC-rated
Power Factor: 90%
Total Harmonic Distortion: ≤20 %
Beam Spread: 120Âo
Base: Fits standard T5 sockets
Rated Life: 50,000 hrs, 5-year warranty
Ambient Operating Temperature: -4ÂoF to 104ÂoF
CRI: 82
Ideal for offices, retail stores, showrooms, and residential applications. Especially suited for areas where accessing the fixture is challenging.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.