This item is Discontinued.

No Product Image Available

This item is Discontinued.

Westgate

T8-4FT-18W-35K-D-F4FT. LED T5 GLASS TUBE LAMPS, PK 12 (Discontinued)

Mfr # T8-4FT-18W-35K-D-F
Zoro # G402638297
UPC # 845060002249
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T8-4FT-18W-35K-D-F
Zoro #
G402638297
UPC #
845060002249
Country of Origin
Unknown

Details

Watts
18W
Voltage
90~140VAC
Material
Plastic

Description

T8 LED lamp operates A/C Direct (Ballast override)
NO PARTIAL PACKS (8FT.)
Voltage: 90~140V AC input (4 ft. tubes)
Rated for use in open fixtures only. Not for use in enclosed fixtures
UL-listed, DLC-rated except T8-8FT-40W-50K
Heat sink: 6063 extruded aluminum with heat dissipation ribs for superior thermal management
Beam Spread: 120Âo
Base: Fits standard T8 or T12 sockets (G13)
Rated Life: 50,000 hrs, 5-year warranty
Ambient Operating Temperature: 14ÂoF to 80ÂoF
Dimmable (4 Ft. only)
Requires no ballast. Existing ballast must be bypassed and ockets wired directly to line voltage.
Ideal for offices, retail stores, showrooms, and residential plications. Especially suited for areas where accessing the fixture is challenging.
40 Support Clips & Screws included in a master carton of 20 pieces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.