Shop WESTGATE
See all product information
T8-EZ6-GS-4FT-15W-30K-FLED T8 3 FT, 12W, 5000K, UL & DLC LISTED, FROSTED
Mfr # T8-EZ6-GS-4FT-15W-30K-F
Zoro # G002638314
product price: $158.99
/pk 12, $13.25/ea
Free Shipping & Returns
Key Features
Voltage
120-277VAC
Watts
15W
Material
Glass Tube
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T8-EZ6-GS-4FT-15W-30K-F
Zoro #
G002638314
UPC #
845060061895
Country of Origin
Unknown
Details
Voltage
120-277VAC
Watts
15W
Material
Glass Tube
Description
NO PARTIAL PACKSINNER BOX QTY: 12PCS MASTER CARTON QTY: 36PCS Voltage: 120V~277V AC Power Factor: 0.9 THD: <20% Base Type: G13 IP Rating: IP20 (Indoor) CRI 80 Rated Life: 50,000 hrs. Ambient Operating Temperature: -13°F to 113°F Glass tube better transparency and thermal conductivity than plastic Beam angle: 240°
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.