Shop WESTGATE
See all product information
Create Account
TC-PAR30-11W-RGBW-WIFIBLUETOOTH WG APP COMPATIBLE RGBW G25 LIGHT
Mfr # TC-PAR30-11W-RGBW-WIFI
Zoro # G502637916
product price:
$
29.19
/ea
Key Features
Material
Aluminum
IP Rating
Damp Location
Watts
11W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC-PAR30-11W-RGBW-WIFI
- Zoro #
- G502637916
- UPC #
- 845060058598
- Country of Origin
- Unknown
Details
- Material
- Aluminum
- IP Rating
- Damp Location
- Watts
- 11W
Description
can be controlled by Westgate Smart app (download from App Store or Google Play) Input Voltage: 120V AC/ 60Hz PF: 90% + CRI: >80 Operating Temp: -4~+113°F UL listed Long life reduced re-lamping cost Contains No Mercury Emits no UV/IR light 5-year warranty