
TC-RDPS4-10W-RGBW-WIFIBLUETOOTH WG APP COMPATIBLE RGBW PAR LIGHT
Mfr # TC-RDPS4-10W-RGBW-WIFI
Zoro # G502638043
product price: $41.99
/eaKey Features
Watts
10W
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-RDPS4-10W-RGBW-WIFI
Zoro #
G502638043
UPC #
845060058635
Country of Origin
Unknown
Details
Watts
10W
Material
Aluminum
Description
can be controlled by Westgate Smart app (download from App Store or Google Play) Input Voltage: 120V AC/ 60Hz PF: 90% + CRI: >80 Operating Temp: -4~+113°F UL listed Long life reduced re-lamping cost Contains No Mercury Emits no UV/IR light 5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.