Zoro Homepage

TGL-2X2-30KBLUETOOTH WG APP COMPATIBLE RGBW RDPS4 LIGHT

  • Mfr # TGL-2X2-30K

  • Zoro # G902638391


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
40W
Lumens
4000LM
CRI
>80
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGL-2X2-30K
Zoro #
G902638391
UPC #
845060052244
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
40W
Lumens
4000LM
CRI
>80
Color
White
Material
Aluminum Shell

Description

External driver mounted on top
Input Voltage: AC100V-277V
Color Rendering Index: Ra>80
Dimmable: 0~10V dimming
Power Factor: >0.9
Beam Angle: 120°
Total harmonic distortion: 15 %
Operating temperature: -13°F~140°F
Rated life: 50,000 hrs.
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.