Zoro Homepage

TGL-2X4-MCTPT-BAR GRID LIGHTS

  • Mfr # TGL-2X4-MCTP

  • Zoro # G902638179


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Shell
Color
White
IP Rating
IP20
Watts
35W/45W/54W
Voltage
100-277VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGL-2X4-MCTP
Zoro #
G902638179
UPC #
845060058437
Country of Origin
Unknown

Details

Material
Aluminum Shell
Color
White
IP Rating
IP20
Watts
35W/45W/54W
Voltage
100-277VAC

Description

External driver mounted on top
Input Voltage: AC100V-277V
Color Rendering Index: Ra>80
Dimmable: 0~10V dimming
Power Factor: >0.9
Beam Angle: 120°
Total harmonic distortion: 15 %
Operating temperature: -13°F~140°F
Rated life: 50,000 hrs.
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.