TR-40W-DT-TPC-SSLANDSCAPE TRANSFORMER, STAINLESS, 200W DUAL TAP + TMR & PC

  • Mfr # TR-40W-DT-TPC-SS

  • Zoro # G002632336


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Voltage
120V
Watts
40W
IP Rating
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-40W-DT-TPC-SS
Zoro #
G002632336
UPC #
845060012194
Country of Origin
Unknown

Details

Material
Stainless Steel
Voltage
120V
Watts
40W
IP Rating
65

Description

Wattage 40WFnish: Stainless SteelInput Voltage: 120V 60HzTerminal Blocks: 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.