TR1-R-10W-WH-30K150W MULTI-TAP LANDSCAPE TRANSFORMERS TIMER & PHOTOCELL READY-HINGE DOOR

  • Mfr # TR1-R-10W-WH-30K

  • Zoro # G902637912


product price:  $46.75
/ea

Key Features

Watts
10W
Material
Aluminum
Lumens
657LM
Color
White
Voltage
100~240VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR1-R-10W-WH-30K
Zoro #
G902637912
UPC #
845060046939
Country of Origin
Unknown

Details

Watts
10W
Material
Aluminum
Lumens
657LM
Color
White
Voltage
100~240VAC
CRI
>80

Description

Wattage: 10W
Voltage: 100V~240V AC, 50/60Hz 0.08A
LED: COB technology
Minimum distance from illuminated object: 1 Ft.
Fit Halo and compatible tracks and accessories
UL, DLC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.