
TR1-R-10W-WH-40KLED TRACK LIGHTS, 120V
Mfr # TR1-R-10W-WH-40K
Zoro # G402637948
product price: $48.99
/eaKey Features
Watts
10W
Voltage
100~240VAC
IP Rating
IP20
CRI
>80
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR1-R-10W-WH-40K
Zoro #
G402637948
UPC #
845060046946
Country of Origin
Unknown
Details
Watts
10W
Voltage
100~240VAC
IP Rating
IP20
CRI
>80
Material
Aluminum
Lumens
691LM
Color
White
Description
Wattage: 10W
Voltage: 100V~240V AC, 50/60Hz 0.08A
LED: COB technology
Minimum distance from illuminated object: 1 Ft.
Fit Halo and compatible tracks and accessories
UL, DLC
Voltage: 100V~240V AC, 50/60Hz 0.08A
LED: COB technology
Minimum distance from illuminated object: 1 Ft.
Fit Halo and compatible tracks and accessories
UL, DLC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.