
TR1-S-10W-BK-30KREPLACEMENT REFLECTOR FOR TR1 SERIES TRACK LIGHTS - 13 in
Mfr # TR1-S-10W-BK-30K
Zoro # G902638070
product price: $48.99
/eaKey Features
Watts
10W
Color
Black
Material
Aluminum
Voltage
100~240VAC
CRI
>80
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR1-S-10W-BK-30K
Zoro #
G902638070
UPC #
845060022346
Country of Origin
Unknown
Details
Watts
10W
Color
Black
Material
Aluminum
Voltage
100~240VAC
CRI
>80
Lumens
681LM
Beam Angle
100-110º
Description
Wattage: 10W
Voltage: 100V~240V AC, 50/60Hz 0.08A
LED: COB technology
Minimum distance from illuminated object: 1 Ft.
Fit Halo and compatible tracks and accessories
UL, DLC
Voltage: 100V~240V AC, 50/60Hz 0.08A
LED: COB technology
Minimum distance from illuminated object: 1 Ft.
Fit Halo and compatible tracks and accessories
UL, DLC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.