TR1-S-10W-WH-30KREPLACEMENT REFLECTOR FOR TR1 SERIES TRACK LIGHTS - 38 in

  • Mfr # TR1-S-10W-WH-30K

  • Zoro # G402638068


product price:  $45.89
/ea

Key Features

Watts
10W
Lumens
681LM
Material
Aluminum
CRI
>80
Beam Angle
100-110º
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR1-S-10W-WH-30K
Zoro #
G402638068
UPC #
845060046977
Country of Origin
Unknown

Details

Watts
10W
Lumens
681LM
Material
Aluminum
CRI
>80
Beam Angle
100-110º
Color
White
Voltage
100~240VAC

Description

Wattage: 10W
Voltage: 100V~240V AC, 50/60Hz 0.08A
LED: COB technology
Minimum distance from illuminated object: 1 Ft.
Fit Halo and compatible tracks and accessories
UL, DLC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.