Triple in-line bullhorn at 180 Degree H1.09FT, 2.6Ft Distance, Bronze
- Mfr # PT3-180
- Zoro # G024885093
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Fixture Housing Material
Aluminum
Length
3.0 in
Fixture Height
17.0 in
Housing Finish
Bronze
Weight
34.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT3-180
- Zoro #
- G024885093
- UPC #
- 845060024135
- Country of Origin
- China
Dimensions
- Length
- 3.0 in
- Fixture Height
- 17.0 in
- Width
- 63.0 in
Details
- Fixture Housing Material
- Aluminum
- Housing Finish
- Bronze
- Weight
- 34.9 lb
- Item
- Triple In-Line Bullhorn At 180 Degree H1.09Ft
Description
The Westgate PT3-180 is a triple in-line bullhorn at 180 degree h1.09ft. Constructed of aluminum in a bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.