Shop WESTGATE
Create Account
TYPE A+B T8 LAMP, 5CCT 3-POWER, GLASS FROSTED FILM, NO POWER SELECT WITH BALLAST, 12W/15W/18W
- Mfr # T8-EZX-4FT-12-18W-MCTP-F
- Zoro # G024967188
product price:Â
$
12.69
/ea
Sold in multiples of 12 for
$152.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8-EZX-4FT-12-18W-MCTP-F
- Zoro #
- G024967188
- UPC #
- 840378319294
- Country of Origin
- Viet Nam
Description
The Westgate T8-EZX-4FT-12-18W-MCTP-F is a type a+b t8 lamp. It delivers 130LM/W of 27K/30K/35K/40K/50K light at 12W/15W/18W. Operates on 120-277V input power. Constructed of glass in a frosted finish. Dimming: TRIAC. Key specifications: CRI 80, power factor >0.90, THD <20%, beam angle 200 Degrees, operating temperature -4 Degrees F to 113 Degrees F, 50,000hr rated life. Light source: HL/SR 2835. Lens: Frosted. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.