Shop WESTGATE
See all product information
Create Account
100W LED CORN LAMP 15500 LUMENS 5000K E39 AC240-277V, UL LISTED, White
- Mfr # CL-EHL-100W-50K-E39
- Zoro # G724885553
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Width
5.12 in
Power Factor
>0.9
IP Rating
Damp Location
Operating Temperature
-4°F~113°F
Rated Life
50,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-EHL-100W-50K-E39
- Zoro #
- G724885553
- UPC #
- 845060058864
- Country of Origin
- Viet Nam
- Item
- 100W LED Corn Lamp 15500 Lumens 5000K E39 Ac240-277V
- Power Factor
- >0.9
- IP Rating
- Damp Location
- Operating Temperature
- -4°F~113°F
- Rated Life
- 50,000hr
- Wattage
- 100W
- Finish
- White
- Voltage
- 120V AC to 277V AC
- Material
- Lamp plastic housing and Sealant pouring for whole driver
- CRI
- >80
- Lumens
- 15500LM
- Weight
- 3.15 lb
- Color Temperature
- 5000 K
- Beam Angle
- 360°
- Light Source
- LED
- Standards
- UL, DLC Premium
Dimensions
- Width
- 5.12 in
- Length
- 5.12 in
- Height
- 10.31 in
Description
The Westgate CL-EHL-100W-50K-E39 is a 100w LED corn lamp 15500 lumens 5000k e39 ac240-277v. It delivers 15500LM of 5000K light at 100W. Operates on 120-277VAC input power. Constructed of lamp plastic housing and sealant pouring for whole driver in a white finish. Key specifications: CRI >80, power factor >0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.