UC-ADJ-40WU/C LED ADJUSTABLE, 19.68" (500MM), 8W 24V, 640 LUMENS, 6000K

  • Mfr # UC-ADJ-40W

  • Zoro # G202631092


product price:  $85.99
/ea
Free Shipping & Returns

Key Features

Voltage
24VDC
Watts
16W
Color
White
Material
Extruded Aluminum Housing
Lumens
1280LM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC-ADJ-40W
Zoro #
G202631092
UPC #
845060036855
Country of Origin
Unknown

Details

Voltage
24VDC
Watts
16W
Color
White
Material
Extruded Aluminum Housing
Lumens
1280LM
IP Rating
65

Description

Requires electronic or hard wired magnetic drivers
Ultra-low profile only 1/4" deep in flat position
Strip can be easily adjusted from 0 to 90°.
Polycarbonate end caps with universal feed thru
mono-pin receptacle
Extruded aluminum housing with white powder coat finish Smooth clear acrylic lens (.125" thickness). Seamless light
output
Highly efficient SMD 3528 chip technology
Integrated switch, push on push off
Mounting hardware and coupler included
Working voltage: 24V DC (driver required)
Color temperatures: warm white (3000K), cool
white (6000K)
Suitable for interior applications only
Ambient temperature rating: 4°F~104°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.