UC-LED-21-WHT 120V LED Under Cabinet - White
- Mfr # UC-LED-21-WHT
- Zoro # G703773444
product price:Â
$
105.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC-LED-21-WHT
- Zoro #
- G703773444
- UPC #
- 845060039641
- Country of Origin
- China
Description
Features
- LEDs offers incredible brightness, energy efficiency and color rendering
- Low heat, easy installation, environmentally friendly and maintenance free for many years
- Ideal for cabinet, display cases or in low profile areas
- 22-gauge sheet metal housing, white enamel finish painted after fabrication
- Very low, 1 in. profile, only 3-1/2 in. wide
- Tempered glass lens for easy cleaning, inside frosted to reduce LED imaging
- Warm white LEDs 3100K, CRI-84
- Working Voltage: 120V with plug and hardwire option included
- Color packaging with hanging tab
- 3/8 in. flex connector and mounting screw included
- Included 6 ft. power cord with plug and (1) 18 in. connector cable
- Key-holded mounting slots in housing simplify installation
- Length - 21 in.
- Watts - 7W
- Voltage - 120V
- Lumens - 540
- LED Qty - 120
- Accessories - Includes cord & plug
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.