Zoro Homepage

UC6WWU/C LED 40", 10W 24V, 700 LUMENS, WARM WHITE 3000K

  • Mfr # UC6WW

  • Zoro # G102631314


product price: $22.39
/ea

Key Features

Voltage
24VDC
Watts
2W
Material
Extruded Aluminum Housing
Color
White
Lumens
140LM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC6WW
Zoro #
G102631314
UPC #
845060038767
Country of Origin
Unknown

Details

Voltage
24VDC
Watts
2W
Material
Extruded Aluminum Housing
Color
White
Lumens
140LM
IP Rating
65

Description

Requires electronic or hard wired magnetic drivers
Ultra-low profile only 1/4" deep
Extruded aluminum housing with white
powder coat finish
Polycarbonate end caps with universal feed
thru mono-pin receptacle
Acrylic lens (.125" thickness).
Highly efficient SMD 3528 chip technology
Integral switch, push on push off
Mounting hardware and coupler included
Working voltage: 24V DC driver required
Plug in electronic or hard wired magnetic
drivers available
Suitable for interior applications only
Ambient temperature rating:- 20°
C (4°F) to +40°C (104°F)
Very low profile, easy to install, cool to the touch
High brightness with excellent color rendition
and years of maintenance free operation
Wide selection of mounting hardware, accessories and LED drivers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.