UCA-42-BRZ33" 16W 900LMLED UC ADJUSTABLE BRZ, 2700K, 3000K & 4000K

  • Mfr # UCA-42-BRZ

  • Zoro # G902631392


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
20W
Lumens
1100LM
Color
Bronze
Material
22-Gauge Sheet Metal Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCA-42-BRZ
Zoro #
G902631392
UPC #
845060006001
Country of Origin
Unknown

Details

Voltage
120V
Watts
20W
Lumens
1100LM
Color
Bronze
Material
22-Gauge Sheet Metal Housing
CRI
84

Description

TECHNICAL SPECIFICATIONS:
Linkable
1/2" KOs for hardwiring instalation (multiple on
top and back)
Standard
Built-in LED driver
Available in 5 lengths: 12", 21", 24", 33", 42"
22-gauge sheet metal housing, white or bronze
enamel finish, painted after fabrication
Very low, 1 profile, only 3-1/2 wide
Tempered glass lens for easy cleaning, inside
frosted to reduce LED imaging
Adjustable color temperature
CRI = 84
Working voltage: 120V with plug and hardwire
option included
Color packaging with hanging tab
3/8 flex connector and mounting screws
included
Includes 6' power cord with plug and (1) 8
Interconnect cable
Key-holed mounting slots in housing simplify installation
FEATURES:
LEDs offer incredible brightness, energy
efficiency and color rendering.
Low heat, easy installation, environmentally
friendly and maintenance free for many years Ideal for under cabinet, d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.