
UCA-8-BRZ42" 20W 1100LMLED UC ADJUSTABLE BRZ, 2700K, 3000K & 4000K
Mfr # UCA-8-BRZ
Zoro # G302631350
product price:Â $65.85
/eaKey Features
Voltage
120V
Watts
3W
Material
22-Gauge Sheet Metal Housing
IP Rating
IP66
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UCA-8-BRZ
Zoro #
G302631350
UPC #
845060015867
Country of Origin
Unknown
Details
Voltage
120V
Watts
3W
Material
22-Gauge Sheet Metal Housing
IP Rating
IP66
Color
Bronze
Lumens
150LM
CRI
84
Description
TECHNICAL SPECIFICATIONS:
Linkable
1/2" KOs for hardwiring instalation (multiple on
top and back)
Standard
Built-in LED driver
Available in 5 lengths: 12", 21", 24", 33", 42"
22-gauge sheet metal housing, white or bronze
enamel finish, painted after fabrication
Very low, 1 profile, only 3-1/2 wide
Tempered glass lens for easy cleaning, inside
frosted to reduce LED imaging
Adjustable color temperature
CRI = 84
Working voltage: 120V with plug and hardwire
option included
Color packaging with hanging tab
3/8 flex connector and mounting screws
included
Includes 6' power cord with plug and (1) 8
Interconnect cable
Key-holed mounting slots in housing simplify installation
FEATURES:
LEDs offer incredible brightness, energy
efficiency and color rendering.
Low heat, easy installation, environmentally
friendly and maintenance free for many years Ideal for under cabinet, d
Linkable
1/2" KOs for hardwiring instalation (multiple on
top and back)
Standard
Built-in LED driver
Available in 5 lengths: 12", 21", 24", 33", 42"
22-gauge sheet metal housing, white or bronze
enamel finish, painted after fabrication
Very low, 1 profile, only 3-1/2 wide
Tempered glass lens for easy cleaning, inside
frosted to reduce LED imaging
Adjustable color temperature
CRI = 84
Working voltage: 120V with plug and hardwire
option included
Color packaging with hanging tab
3/8 flex connector and mounting screws
included
Includes 6' power cord with plug and (1) 8
Interconnect cable
Key-holed mounting slots in housing simplify installation
FEATURES:
LEDs offer incredible brightness, energy
efficiency and color rendering.
Low heat, easy installation, environmentally
friendly and maintenance free for many years Ideal for under cabinet, d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.