UCM50L12DC LED Dimmable Magnetic Transformer 50W 12V DC Output
- Mfr # UCM50L12DC
- Zoro # G404017076
product price:Â
$
213.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCM50L12DC
- Zoro #
- G404017076
- UPC #
- 845060039504
- Country of Origin
- China
Description
Features
- Compact design allows for installation in low profile applications.
- Ideal for hard wired applications or when full range dimming is required.
- Encapsulated with polyester resin for whisper-quiet operation.
- Wattage - 50W
- Operating Voltage
- Input - 120V Ac
- Output - 12V DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.