Shop WESTGATE
See all product information
Create Account
36W LED CORN LAMP 4500 LUMENS 3000K E26 AC100-277V, UL LISTED, White
- Mfr # CL-EHL-36W-30K-E26
- Zoro # G824886467
product price:Â
$
57.79
/ea
Key Features
Standards
UL, DLC Premium
Weight
1.23 lb
Width
3.35 in
Height
7.56 in
Rated Life
50,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-EHL-36W-30K-E26
- Zoro #
- G824886467
- UPC #
- 845060058758
- Country of Origin
- Viet Nam
- Standards
- UL, DLC Premium
- Weight
- 1.23 lb
- Item
- 36W LED Corn Lamp 4500 Lumens 3000K E26 Ac100-277V
- Rated Life
- 50,000hr
- Lumens
- 4500LM
- Voltage
- 120V AC to 277V AC
- Light Source
- LED
- Power Factor
- >0.9
- Beam Angle
- 360°
- Operating Temperature
- -4°F~113°F
- Wattage
- 36W
- IP Rating
- Damp Location
- Material
- Lamp plastic housing and Sealant pouring for whole driver
- Color Temperature
- 3000 K
- Finish
- White
- CRI
- >80
Dimensions
- Width
- 3.35 in
- Height
- 7.56 in
- Length
- 3.35 in
Description
The Westgate CL-EHL-36W-30K-E26 is a 36w LED corn lamp 4500 lumens 3000k e26 ac100-277v. It delivers 4500LM of 3000K light at 36W. Operates on 120-277VAC input power. Constructed of lamp plastic housing and sealant pouring for whole driver in a white finish. Key specifications: CRI >80, power factor >0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.