UFHB-200W-50KU/C LED 6", 1.8W 12V, 130 LUMENS WARM WHITE 3000K

  • Mfr # UFHB-200W-50K

  • Zoro # G502638067


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Voltage
100-277VAC
Watts
200W
Lumens
27000LM
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UFHB-200W-50K
Zoro #
G502638067
UPC #
845060031676
Country of Origin
Unknown

Details

Voltage
100-277VAC
Watts
200W
Lumens
27000LM
Color
White

Description

Housing: Aluminum heat sink, Silver finish
Optical Lens: Fresnel Lens
Voltage: 100-277V; 60Hz AC
Cord type: 6' SJTW 18/3 AWG cable
LED: LumiLEDs
Efficacy: 135LM/W
CRI: >80
Power Factor: ≥0.9
Beam Angle: 90o
THD: <20%
0~10V Dimming
Operating Temp: -4°F to 122°F
Aluminum LED Board: High conductive, waterproof, aging resistant, salt mist resistance, long-life
5-year warranty
Suitable for Wet Locations, IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.