UHX-150W-MP-40KNEW GEN. UFO HIGHBAY, WATTAGE AND CCT ADJ. WATTS 150/100/80/50W, 30/40/50K, 0-10V
- Mfr # UHX-150W-MP-40K
- Zoro # G902638063
product price:
$
139.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Watts
50W/80W/100W/150W
Lumens
160LM/W
Beam Angle
120 Degrees
CRI
>80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UHX-150W-MP-40K
- Zoro #
- G902638063
- UPC #
- 845060074260
- Country of Origin
- Unknown
- Voltage
- 120V to 277V
- Watts
- 50W/80W/100W/150W
- Lumens
- 160LM/W
- Beam Angle
- 120 Degrees
- CRI
- >80
- Color
- BLACK
- Material
- Aluminum
- IP Rating
- IP65
Description
Housing: Aluminum heat sink, outdoor powder coating. Voltage: 120-277V AC; 60Hz AC Cord type: 6' SJTW 18/3 AWG cable Efficacy: 130LM/W CRI: >80 Power Factor: ≥0.9 Beam Angle: 110° THD: <20% 1~10V Dimming Operating Temp.: -4°F to 122°F Aluminum LED Board: High conductive, waterproof, aging resistant, salt mist resistance, long-life 5-year warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.