UL Listed IP54 LED Ribbon 2835 60LED CRI>90 12mm 310LM/FT 4.4W/FT 3500K
- Mfr # ULR-IP54-16F-HO-35K
- Zoro # G224886036
product price:Â
$
90.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULR-IP54-16F-HO-35K
- Zoro #
- G224886036
- UPC #
- 845060041071
- Country of Origin
- China
Description
The Westgate ULR-IP54-16F-HO-35K is a UL listed ip54 LED ribbon 2835 60led cri>90 12mm 310lm/ft 4.4w/ft 3500k. It delivers 310LM/FT of 3500K light at 4.4W/FT. Operates on 24VDC input power. Constructed of pcb. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP54 ingress protection. Light source: SMD. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.