Shop WESTGATE
See all product information
Create Account
UL Listed LED Ribbon 2835 4000K IP20 CRI>90. 24V 6.7W/Ft. 10MM PCB led strip 900 lm/Ft
- Mfr # ULR-IN-16F-YHO-40K
- Zoro # G224886401
product price:Â
$
71.79
/ea
Key Features
Color Temperature
4000 K
Width
7.2 in
CRI
90
Voltage
24V DC
Lumens
880LM/FT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ULR-IN-16F-YHO-40K
- Zoro #
- G224886401
- UPC #
- 845060050028
- Country of Origin
- China
Dimensions
- Width
- 7.2 in
- Height
- 0.78 in
- Length
- 7.1 in
Details
- Color Temperature
- 4000 K
- CRI
- 90
- Voltage
- 24V DC
- Lumens
- 880LM/FT
- Beam Angle
- 120°
- Rated Life
- 50,000hr
- Fixture Item
- UL Listed LED Ribbon 2835 4000K Ip20 Cri>90. 24V 6.7W/Ft. 10Mm Pcb LED Strip 900 Lm/Ft
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Fixture Wattage
- 6.7W/FT
- Fixture Housing Material
- PCB
- IP Rating
- IP20
- Standards
- UL
- Dimmable
- Dimmable using magnetic driver
- Lighting Technology
- SMD
- Weight
- 0.36 lb
Description
The Westgate ULR-IN-16F-YHO-40K is a UL listed LED ribbon 2835 4000k ip20 cri>90. 24v 6.7w/ft. 10mm pcb LED strip 900 lm/ft. It delivers 880LM/FT of 4000K light at 6.7W/FT. Operates on 24VDC input power. Constructed of pcb. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: SMD. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.