Shop WESTGATE
Create Account
UL Listed LED Ribbon 2835 120L-1FT, 8.8W/FT, 3000K
- Mfr # ULR-IN-1FT-XHO-30K
- Zoro # G824968637
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULR-IN-1FT-XHO-30K
- Zoro #
- G824968637
- UPC #
- 845060098600
- Country of Origin
- China
Description
The Westgate ULR-IN-1FT-XHO-30K is a UL listed LED ribbon 2835 120l-1ft. It delivers 620LM/FT of 3000K light at 8.8W/FT. Operates on 120V DC input power. Constructed of pcb. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Degrees, operating temperature -4 Degrees F to 104 Degrees F, 50,000hr rated life, IP20 ingress protection. Light source: SMD.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.