Shop WESTGATE
See all product information
Create Account
UL Listed LED Ribbon 2835 3000K IP20 CRI>90. 24V 6.7W/Ft. 10MM PCB led strip 900 lm/Ft
- Mfr # ULR-IN-16F-YHO-30K
- Zoro # G424885884
product price:Â
$
71.79
/ea
Key Features
Lumens
820LM/FT
Dimmable
Dimmable using magnetic driver
CRI
90
Voltage
24V DC
Rated Life
50,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULR-IN-16F-YHO-30K
- Zoro #
- G424885884
- UPC #
- 845060050011
- Country of Origin
- China
- Lumens
- 820LM/FT
- Dimmable
- Dimmable using magnetic driver
- CRI
- 90
- Voltage
- 24V DC
- Rated Life
- 50,000hr
- Lighting Technology
- SMD
- IP Rating
- IP20
- Fixture Housing Material
- PCB
- Fixture Wattage
- 6.7W/FT
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Standards
- UL
- Color Temperature
- 3000 K
- Fixture Item
- UL Listed LED Ribbon 2835 3000K Ip20 Cri>90. 24V 6.7W/Ft. 10Mm Pcb LED Strip 900 Lm/Ft
- Weight
- 0.36 lb
- Beam Angle
- 120°
Dimensions
- Height
- 0.78 in
- Length
- 7.1 in
- Width
- 7.2 in
Description
The Westgate ULR-IN-16F-YHO-30K is a UL listed LED ribbon 2835 3000k ip20 cri>90. 24v 6.7w/ft. 10mm pcb LED strip 900 lm/ft. It delivers 820LM/FT of 3000K light at 6.7W/FT. Operates on 24VDC input power. Constructed of pcb. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: SMD. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.