This item is Discontinued.

Westgate ULHB-100W-50K-480VNEW GEN. UFO HIGHBAY, WATTAGE ADJ. WATTS 300/2330/200/150, 50K, 0-10V ULHB-100W-50K-480V

This item is Discontinued.

Westgate

ULHB-100W-50K-480VNEW GEN. UFO HIGHBAY, WATTAGE ADJ. WATTS 300/2330/200/150, 50K, 0-10V (Discontinued)

Mfr # ULHB-100W-50K-480V
Zoro # G102637958
UPC # 845060031263
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULHB-100W-50K-480V
Zoro #
G102637958
UPC #
845060031263
Country of Origin
Unknown

Details

Voltage
480V
Watts
100W
Lumens
13000LM
Material
Die-Cast Aluminum With Powder Coat Finish
CRI
>80
Beam Angle
30°
IP Rating
Damp Location
Color
Black

Description

Housing: Aluminum heat sink, outdoor powder coating.
Voltage: 480V AC
Cord type: 6' SJTW 18/3 AWG cable
Efficacy: 130LM/W
CRI: >80
Power Factor: ≥0.9
Beam Angle: 110°
THD: <20%
1~10V Dimming
Operating Temp.: -4°F to 122°F
Aluminum LED Board: High conductive, waterproof, aging resistant, salt mist resistance, long-life
5-year warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.