Zoro Homepage

ULHB-SK-480VSafety Cable for 200W & 240W

  • Mfr # ULHB-SK-480V

  • Zoro # G402638129


product price: $86.45
/ea
Free Shipping & Returns

Key Features

IP Rating
Damp Location
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULHB-SK-480V
Zoro #
G402638129
UPC #
845060021516
Country of Origin
Unknown

Details

IP Rating
Damp Location
Material
Plastic

Description

Housing: Aluminum heat sink, outdoor powder coating.
Voltage: 120-277V AC; 60Hz AC
Cord type: 6' SJTW 18/3 AWG cable
Efficacy: 130LM/W
CRI: >80
Power Factor: ≥0.9
Beam Angle: 110°
THD: <20%
0~10V Dimming
Operating Temp.: -4°F to 122°F
Aluminum LED Board: High conductive, waterproof, aging resistant, salt mist resistance, long-life
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.