UPLIGHT MODULE FOR 18in AND LARGER FML SERIES, 15W, 30K/40K/50K, White
- Mfr # FML-ULK-MCT
- Zoro # G424886058
product price:Â
$
74.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FML-ULK-MCT
- Zoro #
- G424886058
- UPC #
- 845060054781
- Country of Origin
- Indonesia
Description
The Westgate FML-ULK-MCT is a uplight module for 18in and larger fml series. It delivers 850LM of 30K/40K/50K light at 15W. Operates on 120V input power. Constructed of die-cast aluminum. powder-coated in a white finish. Dimming: TRIAC dimming. Key specifications: CRI >90, power factor >0.9, operating temperature Max 104 DegF, 50,000hr rated life, Damp Locations ingress protection. Light source: Edge Lit LED Technology. Lens: White translucent acrylic lens. Certifications: ETL, RoSH, Energy Star.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.