Shop WESTGATE
Create Account
URBAN AREA AND ROADWAY LIGHT FOR 4in POLES 25/50/75W 3CCT PHOTOCELL SENSOR READY, 25W/50W/75W
- Mfr # LFXU-25-75W-MCTP-PSR
- Zoro # G824968132
product price:Â
$
315.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFXU-25-75W-MCTP-PSR
- Zoro #
- G824968132
- UPC #
- 840378330107
- Country of Origin
- China
Description
The Westgate LFXU-25-75W-MCTP-PSR is a urban area and roadway light for 4in poles 25/50/75w 3cct photocell sensor ready. It delivers 150LM/W of 30K/40K/50K light at 25W/50W/75W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor >0. 9, THD <20%, beam angle TYPE III, operating temperature -40 Degrees F to 104 Degrees F, 50000hr rated life, IP65 ingress protection, BUG rating B3 U2 G3. Light source: LUMILEDS 2835. Lens: Optic lens. Certifications: UL, DLC Premium.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.