Shop WESTGATE
See all product information
Create Account
GEN. 4 STREET LIGHT POWER TUNABLE 50-150W 155LM/W 50K w/SHORTING CAP, 120-277V, 50W/80W/100W/150W
- Mfr # STL4-50-150W-50K
- Zoro # G824885699
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
50W/80W/100W/150W
Housing Finish
Light Grey
Beam Angle
140°X80°
Width
12.3 in
Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL4-50-150W-50K
- Zoro #
- G824885699
- UPC #
- 845060088519
- Country of Origin
- China
- Fixture Wattage
- 50W/80W/100W/150W
- Housing Finish
- Light Grey
- Beam Angle
- 140°X80°
- Voltage
- 120V to 277V
- Item
- Gen. 4 Street Light Power Tunable 50-150W 155Lm/W 50K With Shorting Cap
- Power Factor
- 0.9
- Rated Life
- 70,000hr
- CRI
- >70
- Lumens
- 140LM/W
- Color Temperature
- 5000 K
- Weight
- 9.82 lb
- Fixture Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Dimmable
- 0~10V Dimmable
- IP Rating
- IP65
- Standards
- UL
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
Dimensions
- Width
- 12.3 in
- Height
- 4.72 in
- Length
- 23.22 in
Description
The Westgate STL4-50-150W-50K is a gen. 4 street light power tunable 50-150w 155lm/w 50k with shorting cap. It delivers 140LM/W of 5000K light at 50W/80W/100W/150W. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a light grey finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor 0.9, THD <20%, beam angle 140 DegX80 Deg, operating temperature -40 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.