Zoro Homepage

USHB-240W-40KLED SATURN ARCHITECTURAL HIGH BAY

  • Mfr # USHB-240W-40K

  • Zoro # G302637840


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
240W
Lumens
31200LM
IP Rating
Damp Location
Beam Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USHB-240W-40K
Zoro #
G302637840
UPC #
845060030426
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
240W
Lumens
31200LM
IP Rating
Damp Location
Beam Angle
30°
Color
White
CRI
>80
Material
Aluminum Housing, Outdoor Powder Coating

Description

Housing: Aluminum heat sink, White finish
Voltage: 120-277V AC; 60Hz AC
Cord type: 6' SJTW 18/3 AWG cable
Efficacy: 130LM/W
CRI: >80
Power Factor: ≥0.9
Beam Angle: 110°
THD: <20%
0~10V Dimming
Operating Temp.: -4°F to 122°F
Aluminum LED Board: High conductive, waterproof, aging resistant, salt mist resistance, long-life
5-year warranty
Suitable for Wet Locations, IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.