Shop WESTGATE
See all product information
Create Account
VERTICAL RECESSED STEP LIGHT ENGINE, 120V AC ONLY , 2W, OUTDOOR RATED, 3000K , FITS ON SINGLE GANG
- Mfr # SLEB-120V-30K
- Zoro # G024885543
product price:Â
$
42.79
/ea
Key Features
Rated Life
28,000 Hours
Lumens
86LM
Material
PVC Housing
Width
2.87 in
Lens Type
PC Lens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLEB-120V-30K
- Zoro #
- G024885543
- UPC #
- 845060051322
- Country of Origin
- China
- Rated Life
- 28,000 Hours
- Lumens
- 86LM
- Material
- PVC Housing
- Lens Type
- PC Lens
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Lighting Technology
- Integrated COB LED Bar
- CRI
- CRI80
- Voltage
- 120V
- IP Rating
- IP67
- Color Temperature
- 3000 K
- Fixture Wattage
- 2W
- Item
- Vertical Recessed Step Light Engine
- Weight
- 0.29 lb
Dimensions
- Width
- 2.87 in
- Length
- 6.42 in
- Height
- 6.81 in
Description
The Westgate SLEB-120V-30K is a vertical recessed step light engine. It delivers 86LM of 3000K light at 2W. Operates on 120V input power. Constructed of pvc housing. Key specifications: CRI CRI80, operating temperature -4 DegF to 104 DegF, 28,000 Hours rated life, IP67 ingress protection. Light source: Integrated COB LED Bar. Lens: PC Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.