VERTICAL RECESSED STEP LIGHT ENGINE, 120V AC ONLY , 2W, OUTDOOR RATED, 4000K , SINGLE GANG "J" BOX

  • Mfr # SLEB-12V-27K

  • Zoro # G002632404


product price: $34.85
/ea

Key Features

Material
PVC Housing
Lumens
86LM
Voltage
12V
Watts
2W
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLEB-12V-27K
Zoro #
G002632404
UPC #
845060051353
Country of Origin
Unknown

Details

Material
PVC Housing
Lumens
86LM
Voltage
12V
Watts
2W
IP Rating
IP65

Description

Wattage 2W Lumens 86LM Voltage 120V AC/DCColor Temp 2700KIntegrated COB LED Bar (Weatherproof) with built-in driverPC LensPVC Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.