Zoro Homepage

VT-CM-12W-50KUNDERWATER LIGHT

  • Mfr # VT-CM-12W-50K

  • Zoro # G302638175


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
12W
Lumens
861LM
CRI
>80
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-CM-12W-50K
Zoro #
G302638175
UPC #
845060002591
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
12W
Lumens
861LM
CRI
>80
IP Rating
IP54
Material
Aluminum And Steel
Color
White

Description

Gray powder-coated finish
Die-cast housing and guard
Borosilidate glass (frosted finish) Voltage: 120~277V
Wa age: 12W
Lumens: 861LM
LED Chip: CREE COB
NEMA 3R
UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.