Shop WESTGATE
See all product information
Create Account
VTU-20W-50KLED UNIVERSAL VAPOR LIGHTS, (ALL MOUNTING OPTIONS IN ONE BOX) 120-277V, IP65 NEMA 3R
Mfr # VTU-20W-50K
Zoro # G602638073
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
20W
Lumens
1785LM
CRI
>80
IP Rating
Damp Location
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTU-20W-50K
- Zoro #
- G602638073
- UPC #
- 845060007152
- Country of Origin
- Unknown
- Voltage
- 120-277V
- Watts
- 20W
- Lumens
- 1785LM
- CRI
- >80
- IP Rating
- Damp Location
- Color
- Silver
- Material
- Die-Cast Housing And Silver Powder Coated Finish
- Beam Angle
- 38°
Description
Silver powder-coated finish
Die-cast housing and guard
Frosted borosilidate glass
Voltage: 120~277V
Wattage: 12W & 20W
Lumens: 900LM & 1785LM
LED Chip: LUMINUS XNOVA COB
Beam Angle: 175°
CRI: >80
Junction box can be replaced with standard round
weatherproof boxes.
Power Factor: 95%
UL listed
NEMA 3R, IP65
Die-cast housing and guard
Frosted borosilidate glass
Voltage: 120~277V
Wattage: 12W & 20W
Lumens: 900LM & 1785LM
LED Chip: LUMINUS XNOVA COB
Beam Angle: 175°
CRI: >80
Junction box can be replaced with standard round
weatherproof boxes.
Power Factor: 95%
UL listed
NEMA 3R, IP65