Zoro Homepage

WAE-4FT-40K-DLED ECONOMY WRAP-AROUND FIXTURES

  • Mfr # WAE-4FT-40K-D

  • Zoro # G702638508


product price: $73.99
/ea

Key Features

Voltage
120-277V
Watts
40W
Lumens
3200LM
CRI
>82
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAE-4FT-40K-D
Zoro #
G702638508
UPC #
845060053166
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
40W
Lumens
3200LM
CRI
>82
Color
White
Material
Die-Formed Cold Rolled Steel With Powder Coated

Description

Housing: Die-formed cold rolled steel with powder coated white
Lens: Opal Polycarbonate
Light Source: High-lumen LEDs
Voltage: 100V-277V AC
CRI: >82
Power Factor: >0.95
Installation: Ceiling-mounted
Ambient Temperature: -22ÂoF ~ +107ÂoF
Life Span: 50,000 hours, 5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.