Zoro Homepage

Wall Cube with Adj. Beam Angle Up/Down Light, 25W, 2700K/3000K/3500K/4000K/5000K

  • Mfr # LRS-S2-MCT5-DD-ORB

  • Zoro # G311647137


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Watts
25W
Lumens
1875
Finish
Bronze
Color Temp.
27K/30K/35K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRS-S2-MCT5-DD-ORB
Zoro #
G311647137
UPC #
845060046922
Country of Origin
China

Details

Item
Vapor Proof Light
Watts
25W
Lumens
1875
Finish
Bronze
Color Temp.
27K/30K/35K/40K/50K

Description

  • •Ideal for general site lighting, residential houses, doorways, pathways and garages.
  • •Back plate: Die-cast aluminum
  • •Oil-Rubbed Bronze Finish
  • •Wattage: 25W
  • •Multi CCT Switch is Inside Fixture
  • •Color Temperatures: 2700K/3000K/3500K/4000K/5000K
  • •Dimming: TRAIC Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.