
Wall Mounting Arm for Split Solar Lights
Mfr # SOLA-SPLT-WM
Zoro # G011673177
product price: $62.15
/eaKey Features
Length
23.74 in
Width
1.48000000000001 in
Height
47.72 in
Finish
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOLA-SPLT-WM
Zoro #
G011673177
UPC #
845060093063
Country of Origin
China
Dimensions
Length
23.74 in
Width
1.48000000000001 in
Height
47.72 in
Details
Item
Recessed Light
Finish
Gray
Description
- •Ideal for general site lighting, alleys, loading docks, doorway, pathway, and parking areas.
- •Die-Cast Aluminum With Powder Coat Finish (Light Grey)
- •Solar Panel, LED Lamp, Battery and Controller And Split Type Design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.