WCPL-UD-2FT-25W-MCT-D2FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 25W DIRECT INDIRECT 3CCT

  • Mfr # WCPL-UD-2FT-25W-MCT-D

  • Zoro # G602634464


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Material
Anodized Aluminum
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCPL-UD-2FT-25W-MCT-D
Zoro #
G602634464
UPC #
845060053784
Country of Origin
Unknown

Details

Voltage
120-277V
Material
Anodized Aluminum
Color
White

Description

Voltage: 120~277VAC 50/60Hz Ambient Temperature: -13oF~104oF Dimmable: 0~10V dimmable CRI:>80 Power Factor:>0.95 Efficacy: 110LM/W IP Rating: IP20 Life Span: 50,000 hours Housing: Anodized Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.