Zoro Homepage

WE1672FT DECORATIVE PERFORATED WALL LIGHT 25W DIRECT INDIRECT 3CCT

  • Mfr # WE167

  • Zoro # G902631071


product price: $39.25
/ea

Key Features

IP Rating
IP20
Material
PVC Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WE167
Zoro #
G902631071
UPC #
845060035100
Country of Origin
Unknown

Details

IP Rating
IP20
Material
PVC Housing

Description

3" DIAMETER, 17-3/4" LENGTH PVC POST, 20PCS/CTN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.