This item is Discontinued.

Westgate Westgate R12V-5M-D5-WW LED Flexible Ribbon - Warm White 0.5 W In. R12V-5M-D5-WW

Westgate R12V-5M-D5-WW LED Flexible Ribbon - Warm White 0.5 W In. (Discontinued)

  • Mfr # R12V-5M-D5-WW
  • Zoro # G804165421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R12V-5M-D5-WW
Zoro #
G804165421
UPC #
845060040845
Country of Origin
China

Description

LED Ribbon is a very thin, flexible product that is easy to install. It can be used for many unique lighting applications, including under cabinets, retail display case, sign lighting, and even outlining architectural features of a building.

Features
  • SMD LEDs offer incredible brightness, energy efficiency and color rendering.
  • Low heat, easy installation and environmentally friendly.
  • Indoor series ideal for under cabinet, soffit, display cases and toe kick lighting.
  • Outdoor series ideal for decks, eves, landscape and any location where ribbon is exposed to dust or water.
Technical Specifications
  • Material - Silicon Copper membrance.
  • LED: SMD5050 chip spaced 5/8 in. on center, 19 per foot,0.08 watts each.
  • Cutting increment: can be cut every 3 LEDs, approximately every 2 inches.
  • Working Voltage - 12V DC (LED drive required).
  • Power - 4.4 watts per foot, 72 watts per 16-4 ft. foot roll.
  • Reel Length - 16 ft. - 5 in.
  • Lumens - 254 lumens per foot, 14.2 lumens per LED, 4425 lumens per roll.
  • CRI: 80, maximum run is 16 feet.
Specification
  • LED Ribbon.
  • LED Type - SMD5050.
  • 60 Leds per Meter.
  • 4.4 watts per ft.
  • Width - 0.5 in.
  • Volts - 12.
  • Reel Length - 16.4 ft.
  • Non water proof.
  • Color - Warm White.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.