Shop WESTGATE
See all product information
Create Account
WG SMART APP COMPATIBLE 12in 22W RGBW, White
- Mfr # TC-FML-12-22W-RGBW-WIFI
- Zoro # G824886146
product price:Â
$
88.79
/ea
Key Features
Body Material
Aluminum
Voltage
120V
Weight
1.3 lb
Lumens
1540LM
Power Factor
0.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC-FML-12-22W-RGBW-WIFI
- Zoro #
- G824886146
- UPC #
- 845060058536
- Country of Origin
- Indonesia
- Body Material
- Aluminum
- Voltage
- 120V
- Weight
- 1.3 lb
- Lumens
- 1540LM
- Power Factor
- 0.9
- Fixture Wattage
- 22W
- Rated Life
- 50,000hr
- Lighting Technology
- LED
- Item
- Wg Smart App Compatible 12In 22W RGBW
- Fixture Temp. Range
- 104°F MAX
- IP Rating
- Damp Location
- Housing Finish
- White
- CRI
- >80
- Color Temperature
- 3000 K to 6500 K
Dimensions
- Width
- 12.0 in
- Height
- 1.0 in
- Length
- 12.0 in
Description
The Westgate TC-FML-12-22W-RGBW-WIFI is a wg smart app compatible 12in 22w RGBW. It delivers 1540LM of RGBW light at 22W. Operates on 120V input power. Constructed of aluminum in a white finish. Key specifications: CRI >80, power factor 0.9, operating temperature 104 DegF MAX, 50,000hr rated life, Damp Location ingress protection. Light source: LED.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.