WINE BOTTLE PENDANT CYLINDER 9in X 2.75in, 8FT CORD, SELECT 6/9/12W, 30/40/50K, 0-10V OR TRIAC, BK
- Mfr # LCFW-MCTP-BK
- Zoro # G724886246
product price:Â
$
147.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCFW-MCTP-BK
- Zoro #
- G724886246
- UPC #
- 845060001617
- Country of Origin
- China
Description
The Westgate LCFW-MCTP-BK is a wine bottle pendant cylinder 9in x 2.75in. It delivers 960LM Max. of 30K/40K/50K light at 6W/9W/12W. Operates on 120-277V input power. Constructed of aluminium+pc in a black finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 25 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: HONGLI COB. Lens: PC. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.